Beli Catok Bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW 3-Jaw Chuck (Catok Bubut)
    Mulai

    Rp3.299.900

    KRISBOW 3-Jaw Chuck (Catok Bubut)
    atribut:
    • Dimension D1 (mm): 206
    • Dimension D2 (mm): 226
    • Dimension D3 (mm): 80 (min)
    • Dimension H (mm): 80 (max)
    • Dimension S (mm): 12
    • Dimensions d (mm): 3-M12
  2. CARRSON Catok Silang
    Mulai

    Rp679.900

    CARRSON Catok Silang
    Deskripsi:
    catok silang memiliki banyak fungsinya, bisa diatur untuk 3 arah, biasa dipakai pada mesim bubut dan bor duduk, dan peralatan lain untuk menjepit objek atau benda. bisa diatur panjang pendeknya, bahan kuat terbuat dari besi sehingga tidak mudah patah praktis dan fungsional sehingga banyak digunakan di industri logam seperti perbengkelan logam,rekayasa dan sebagainya memerlukan presisi /ketelitian untuk pengerjaannya.
  3. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    48%
    Mulai

    Rp22.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    Deskripsi:
    -The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
  4. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    54%
    Mulai

    Rp9.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    atribut:
    • Chuck Outside Diameter (mm): 85
    • Clamping Force (kN): 9
    • Outside Diameter Grip (mm): 2 - 70
    • Inside Diameter Grip (mm): 24 - 64
    • Specification: With handle for manual tightening
  5. TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    31%
    Mulai

    Rp559.900

    TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  6. Vertex Simple Indexing Spacer (Chuck Bubut)
    Mulai

    Rp11.999.900

    Vertex Simple Indexing Spacer (Chuck Bubut)
    Deskripsi:
    The center through hole is big to be suitable for the large and long workpiece.Hardened and ground 24 position master plate, can index the special angle of 15 with excellent accuracy.CS-Type can be used with 2 pcs type 3-Jaw Chuck. Especially, it does similar work. as rotary table when it match with face plate.Rapid indexing and easy operation. It's a sharp equipment for mass-production.Simple index include 3-jaw chuck, Masking Plates 2, 3, 4, 6, 8, 12Used the key guide block, the center can be corrected quickly and accurately.
  7. BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Mulai

    Rp1.999.900

    BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Deskripsi:
    Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
  8. monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    atribut:
    • Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
    • Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
    • Caster diameter ( phi mm): 75
    • Shelf number: Four
    • Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
    • Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
    • Load Capacity (kg): 115
    • Material: Body: steel (cold-rolled steel), caster: PP
    • The top plate load capacity (kg): 35
  9. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.399.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  10. TEKIRO Bench Vise (Ragum Meja)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum Meja)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  11. BESSEY General Clamp, Gz Type (Klem F)
    64%
    Mulai

    Rp429.900

    BESSEY General Clamp, Gz Type (Klem F)
    atribut:
    • Material: Carbon tool steel
  12. KITO Electric Chain Hoist Series ED Hook Suspension Type Dual Speed (Katrol Rantai Elektrik)
    Mulai

    Rp25.999.900

  13. Vertex Punch Former
    Mulai

    Rp30.999.900

    Vertex Punch Former
    atribut:
    • Capacity (mm): 4 to 30
    • Height (mm): 133
    • Max Wheel (mm): 200
Daftar Harga Catok Bubut Terbaru November 2026
ALDO Catok Bubut 4 Kaki K-72Rp1.699.900
ALDO Catok Bubut 3 Kaki K-11Rp1.499.900
KRISBOW 3-Jaw Chuck (Catok Bubut)Rp3.299.900
Wipro Simple Rotary Chuck Vise (Catok Bubut)Rp1.399.900
CARRSON Catok SilangRp679.900
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp22.999.900
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp9.999.900
TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)Rp559.900
Vertex Simple Indexing Spacer (Chuck Bubut)Rp11.999.900
BOLA DUNIA (TOOLS) Lathe Chuck 3 JawRp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)